!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHIM STOCK, 80 ROCKWELL HARDNESS, 44200 PSI, 6 X 100 IN, 0.009 IN THICK, CARBON STEEL

SHIM STOCK, 80 ROCKWELL HARDNESS, 44200 PSI, 6 X 100 IN, 0.009 IN THICK, CARBON STEEL

CUSTOM GASKETS

SHIM STOCK, 80 ROCKWELL HARDNESS, 44200 PSI, 6 X 100 IN, 0.009 IN THICK, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHIM STOCK, 80 ROCKWELL HARDNESS, 44200 PSI, 6 X 100 IN, 0.009 IN THICK, CARBON STEEL

SHIM STOCK, 80 ROCKWELL HARDNESS, 44200 PSI, 6 X 100 IN, 0.009 IN THICK, CARBON STEEL

CUSTOM GASKETS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.96 / ROLL

EHC: EHC :
Min Qty 2 = $63.92

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMG66CS009
  • Mfr. Model # 66CS009
  • UNSPSC # 31231402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Product Details

This carbon steel shim stock measures six inches width x 100 inches length. It is 0.009 inches thick and has a thickness tolerance of plus or minus five. It has a tensile strength of 44,200 and a Rockwell hardness of 80. This shim stock is made for use in general shimming and tool and die applications.

Technical Specs

  • Thickness Tolerance +/- 5
  • Rockwell Hardness 80
  • Tensile Strength (PSI) 44,200 PSI
  • Application Used for General Shimming and Tool and Die Applications

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list