Skip Content
SHIM STOCK STEEL .004 6X100IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIM STOCK STEEL .004 6X100IN

CUSTOM GASKETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMG66CS004
  • Mfr. Model # 66CS004
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 644
  • Shipping Weight 0.26 lbs

Product Details

Carbon steel shim stock material can be punched or sheared with minimal burring and distortion. Used for general shimming and tool and die applications, 6 inch x 50 foot roll. Thickness is 0.004 inches and length is 100 feet.

Technical Specs

  • Application Used for General Shimming and Tool and Die Applications
  • Tensile Strength (PSI) 44,200 PSI
  • Rockwell Hardness 80
  • Thickness Tolerance +/- 5

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list