Skip Content
SHIM STOCK STEEL .003 6X100IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIM STOCK STEEL .003 6X100IN

CUSTOM GASKETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMG66CS003
  • Mfr. Model # 66CS003
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 644
  • Shipping Weight 0.58 lbs

Product Details

Carbon steel shim stock material can be punched or sheared with minimal burring and distortion. Used for general shimming and tool and die applications, 6 inch x 50 foot roll. Thickness is 0.003 inches and length is 100 feet.

Technical Specs

  • Thickness (In.) 0.003
  • Application Used for General Shimming and Tool and Die Applications
  • Item Shim Stock
  • Length 100"
  • Tensile Strength (PSI) 44,200 PSI
  • Material Carbon steel
  • Size 0.003" x 6" x 100"
  • Thickness (mm) 0.0762
  • Type Roll
  • Width 6"
  • Thickness 0.003"
  • Rockwell Hardness 80
  • Thickness Tolerance +/- 5

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List