Skip Content
SHIM STOCK 6X12IN 12PC/SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHIM STOCK 6X12IN 12PC/SET

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE17545
  • Mfr. Model # 17545
  • UNSPSC # 31231401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.26 lbs

Technical Specs

  • Application General Maintenance Fields where Corrosion Problems Exist
  • Number of Pieces 12
  • Includes One Each Of These Thicknesses 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", And 0.015"
  • Thickness Range (In.) 0.001 - 0.015

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list