Skip Content
SHIM SHORTENING ID 0.314 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIM SHORTENING ID 0.314 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9896-016
  • Mfr. Model # Z9896-016
  • UNSPSC # 31161810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stripper bolt shim washer - shortening. Fits shoulder size 5/16 inch, outside diameter 0.436 - 0.440 inch, inside diameter 0.314 - 0.325 inch and thickness 0.014 - 0.018 inch.

Technical Specs

  • Thickness (In.) 0.014 - 0.018

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List