Skip Content
SHIM ROND 3/8ID X 5/8OD .020 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHIM ROND 3/8ID X 5/8OD .020

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE25113
  • Mfr. Model # 25113
  • UNSPSC # 31161810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Inside Dia. 0.375"
  • Outside Dia. 0.625"
  • Item Arbor Shim
  • Material Low Carbon Steel
  • Package Quantity 10
  • Tensile Strength (PSI) 80,000 psi
  • Thickness (In.) 0.0200"
  • Thickness (mm) 0.508mm
  • Meets/Exceeds AISI 1008-1010
  • Rockwell Hardness B90
  • Outside Dia. Tolerance +/-0.002"
  • Inside Dia. Tolerance +0.011"
  • Temper Full Hard
  • Thickness Tolerance +/-0.001"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List