SHIM ROLL 316 ANNEALED 6X100 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIM ROLL 316 ANNEALED 6X100 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D807
  • Mfr. Model # 36D807
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 644
  • Shipping Weight 0.7 lbs

Product Details

Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness (In.) 0.003, Thickness (mm) 0.076, Thickness Tolerance +/-0.0002 In., 6 In. x 100 In., Width Tolerance +/-0.005 In., Length Tolerance +/-0.250 In., Colour Silver Metal, Tensile Strength (PSI) 80,000, Rockwell Hardness B88 MAX, Used For Spacing In Chemical Plants, Food Processing Facilities, Refineries And Other Areas That Require High Corrosion Resistance, Meets/Exceeds AMS-5524, ASTM-A-240/240M, ASTM-A-666.

Technical Specs

  • Colour Silver Metal
  • Application Used for Spacing in Chemical Plants, Food Processing Facilities, Refineries and Other Areas That Require High Corrosion Resistance
  • Tensile Strength (PSI) 80,000
  • Meets/Exceeds AMS-5524, ASTM-A-240/240M, ASTM-A-666.
  • Rockwell Hardness B88 MAX
  • Thickness Tolerance +/-0.0002"
  • Width Tolerance +/-0.005"
  • Length Tolerance +/-0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list