Skip Content
SHIM,ROLL,316,ANNEALED,6X100 IN X0. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIM,ROLL,316,ANNEALED,6X100 IN X0.

MAUDLIN PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NZY6
  • Mfr. Model # 2NZY6
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Application Used For Spacing In Chemical Plants, Food Processing Facilities, Refineries And Other Areas That Require High Corrosion Resistance
  • Colour -
  • Length 100"
  • Item Shim Stock
  • Material 316 Stainless Steel
  • Size 6 x 100"
  • Temp. Range (F) -
  • Tensile Strength (PSI) 80000
  • Thickness (In.) 0.002
  • Type Roll
  • Width 6"
  • Thickness (mm) 0.051
  • Thickness 0.002"
  • Meets/Exceeds AMS-5524, ASTM-A-260, ASTM-A-666
  • Rockwell Hardness B88
  • Temper Annealed
  • Compress To -
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.0001"
  • Width Tolerance +/-0.005"
  • Moisture Absorption -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List