Skip Content
SHIM ROLL 316 ANNEALED 12X50 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIM ROLL 316 ANNEALED 12X50 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D819
  • Mfr. Model # 36D819
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 644
  • Shipping Weight 1.5 lbs

Product Details

Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness (In.) 0.007, Thickness (mm) 0.178, Thickness Tolerance +/-0.0005 In., 12 In. x 50 In., Width Tolerance +/-0.010 In., Length Tolerance +/-0.250 In., Colour Silver Metal, Tensile Strength (PSI) 80,000, Rockwell Hardness B88 MAX, Used For Spacing In Chemical Plants, Food Processing Facilities, Refineries And Other Areas That Require High Corrosion Resistance, Meets/Exceeds AMS-5524, ASTM-A-240/240M, ASTM-A-666.

Technical Specs

  • Colour Silver Metal
  • Item Shim Stock
  • Size 12" x 50"
  • Application Used for Spacing in Chemical Plants, Food Processing Facilities, Refineries and Other Areas That Require High Corrosion Resistance
  • Material 316 Stainless Steel
  • Length 50"
  • Thickness (In.) 0.007
  • Tensile Strength (PSI) 80,000
  • Thickness (mm) 0.178
  • Width 12"
  • Type Roll
  • Rockwell Hardness B88 MAX
  • Meets/Exceeds AMS-5524, ASTM-A-240/240M, ASTM-A-666.
  • Thickness 0.007"
  • Temper Annealed
  • Width Tolerance +/-0.010"
  • Thickness Tolerance +/-0.0005"
  • Length Tolerance +/-0.250"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List