SHIM ROLL 316 ANNEALED 12X50 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHIM ROLL 316 ANNEALED 12X50 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D818
  • Mfr. Model # 36D818
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 644
  • Shipping Weight 1.15 lbs

Product Details

Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness (In.) 0.005, Thickness (mm) 0.127, Thickness Tolerance +/-0.00025 In., 12 In. x 50 In., Width Tolerance +/-0.010 In., Length Tolerance +/-0.250 In., Colour Silver Metal, Tensile Strength (PSI) 80,000, Rockwell Hardness B88 MAX, Used For Spacing In Chemical Plants, Food Processing Facilities, Refineries And Other Areas That Require High Corrosion Resistance, Meets/Exceeds AMS-5524, ASTM-A-240/240M, ASTM-A-666.

Technical Specs

  • Application Used for Spacing in Chemical Plants, Food Processing Facilities, Refineries and Other Areas That Require High Corrosion Resistance
  • Colour Silver Metal
  • Tensile Strength (PSI) 80,000
  • Rockwell Hardness B88 MAX
  • Meets/Exceeds AMS-5524, ASTM-A-240/240M, ASTM-A-666.
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.00025"
  • Width Tolerance +/-0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list