Skip Content
SHIM,ROLL,316,ANNEALED,12X50 IN X0. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIM,ROLL,316,ANNEALED,12X50 IN X0.

MAUDLIN PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NZY4
  • Mfr. Model # 2NZY4
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Colour -
  • Application Used For Spacing In Chemical Plants, Food Processing Facilities, Refineries And Other Areas That Require High Corrosion Resistance
  • Tensile Strength (PSI) 80000
  • Temp. Range (F) -
  • Meets/Exceeds AMS-5524, ASTM-A-260, ASTM-A-666
  • Rockwell Hardness B88
  • Compress To -
  • Thickness Tolerance +/-0.0005"
  • Width Tolerance +/-0.010"
  • Moisture Absorption -
  • Length Tolerance +/-0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list