Skip Content
SHIM,ROLL,302,FULL HARD,6X100 INX0. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIM,ROLL,302,FULL HARD,6X100 INX0.

MAUDLIN PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PAA9
  • Mfr. Model # 2PAA9
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Application Used For Spacing In Conventional Power Plant, Nuclear Plant, Oil And Gas Refineries, And Desalinization Projects Where Corrosion Resistance And Hardness Are Required
  • Colour -
  • Item Shim Stock
  • Length 100"
  • Material 302 Stainless Steel
  • Size 6 x 100"
  • Tensile Strength (PSI) 185,000
  • Temp. Range (F) -
  • Thickness (mm) 0.508
  • Thickness (In.) 0.020
  • Width 6"
  • Type Roll
  • Thickness 0.0200"
  • Meets/Exceeds AMS-5906 & ASTM-A-666
  • Rockwell Hardness C 40-45
  • Compress To -
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.0005"
  • Temper Full Hard
  • Moisture Absorption -
  • Width Tolerance +/-0.005"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List