Skip Content
SHIM,ROLL,302,FULL HARD,6X100 INX0. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIM,ROLL,302,FULL HARD,6X100 INX0.

MAUDLIN PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NZZ7
  • Mfr. Model # 2NZZ7
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour -
  • Application Used For Spacing In Conventional Power Plant, Nuclear Plant, Oil And Gas Refineries, And Desalinization Projects Where Corrosion Resistance And Hardness Are Required
  • Tensile Strength (PSI) 185,000
  • Temp. Range (F) -
  • Meets/Exceeds AMS-5906 & ASTM-A-666
  • Compress To -
  • Rockwell Hardness C 40-45
  • Thickness Tolerance +/-0.0001"
  • Width Tolerance +/-0.005"
  • Length Tolerance +/-0.250"
  • Moisture Absorption -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list