Skip Content
SHIM ROLL 302 FULL HARD 6X100 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIM ROLL 302 FULL HARD 6X100 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D832
  • Mfr. Model # 36D832
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 644
  • Shipping Weight 1.7 lbs

Product Details

Shim Stock, Roll, 302 Stainless Steel, Temper Full Hard, Thickness (In.) 0.009, Thickness (mm) 0.229, Thickness Tolerance +/-0.0005 In., 6 In. x 100 In., Width Tolerance +/-0.005 In., Length Tolerance +/-0.250 In., Colour Silver Metal, Tensile Strength (PSI) 185,000, Rockwell Hardness 40-45 C SCALE, Used for Spacing in Conventional manufacturing facilities, Power Plants, Oil & Gas Refineries, Pulp & Paper, Automotive, & Desalinization Projects where corrosion Resistance & Hardness are required

Technical Specs

  • Colour Silver Metal
  • Application Used for Spacing in Conventional manufacturing facilities, Power Plants, Oil and Gas Refineries, Pulp and Paper, Automotive, and Desalinization Projects Where Corrosion Resistance and Hardness are Required
  • Item Shim Stock
  • Length 100"
  • Material 302 Stainless Steel
  • Size 6" x 100"
  • Tensile Strength (PSI) 185,000
  • Thickness (In.) 0.009
  • Type Roll
  • Width 6"
  • Thickness (mm) 0.229
  • Thickness 0.009"
  • Meets/Exceeds AMS-5906, ASTM-A-666.
  • Rockwell Hardness 40-45 C SCALE
  • Thickness Tolerance +/-0.0005"
  • Temper Full Hard
  • Width Tolerance +/-0.005"
  • Length Tolerance +/-0.250"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List