SHIM ROLL 302 FULL HARD 6X100 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHIM ROLL 302 FULL HARD 6X100 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS36D829
  • Mfr. Model # 36D829
  • UNSPSC # 31231402
  • CATALOGUE PAGE # 644
  • Shipping Weight 1.2 lbs

Product Details

Shim Stock, Roll, 302 Stainless Steel, Temper Full Hard, Thickness (In.) 0.006, Thickness (mm) 0.152, Thickness Tolerance +/-0.0005 In., 6 In. x 100 In., Width Tolerance +/-0.005 In., Length Tolerance +/-0.250 In., Colour Silver Metal, Tensile Strength (PSI) 185,000, Rockwell Hardness 40-45 C SCALE, Used for Spacing in Conventional manufacturing facilities, Power Plants, Oil & Gas Refineries, Pulp & Paper, Automotive, & Desalinization Projects where corrosion Resistance & Hardness are required

Technical Specs

  • Colour Silver Metal
  • Tensile Strength (PSI) 185,000
  • Application Used for Spacing in Conventional manufacturing facilities, Power Plants, Oil and Gas Refineries, Pulp and Paper, Automotive, and Desalinization Projects Where Corrosion Resistance and Hardness are Required
  • Meets/Exceeds AMS-5906, ASTM-A-666.
  • Rockwell Hardness 40-45 C SCALE
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.0005"
  • Width Tolerance +/-0.005"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list