Skip Content
SHIM REPL PK S/S 20/PK .004IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIM REPL PK S/S 20/PK .004IN

CUSTOM GASKETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMGB00420
  • Mfr. Model # B00420
  • UNSPSC # 31231403
  • CATALOGUE PAGE # 645
  • Shipping Weight 0.26 lbs

Product Details

Pre-cut replacement shim is 3 inches x 3 inches. Thickness is etched on each shim, 304 stainless steel,20 shims per package and has a convenient ball tab for installation. Thickness is 0.004 inches.

Technical Specs

  • Thickness (In.) 0.004
  • Application Used for General Shimming and Tool and Die Applications
  • Length 3"
  • Material Stainless Steel
  • Item Pre-Cut Replacement Pack
  • Size 3" x 3"
  • Tensile Strength (PSI) 31,200 PSI
  • Type Package
  • Width 3"
  • Screw Size 0.75"
  • Thickness 0.004"
  • Rockwell Hardness 80-90B
  • Thickness (mm) 0.1016
  • Thickness Tolerance +/- 5

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List