Skip Content
SHIM REPL PK S/S .100IN 3X3IN 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIM REPL PK S/S .100IN 3X3IN 20/PK

CUSTOM GASKETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMGB10020
  • Mfr. Model # B10020
  • UNSPSC # 31231403
  • CATALOGUE PAGE # 645
  • Shipping Weight 4.8 lbs

Product Details

Pre-cut replacement shim is 3 inches x 3 inches. Thickness is etched on each shim, 304 stainless steel,20 shims per package and has a convenient ball tab for installation. Thickness is 0.100 inches.

Technical Specs

  • Application Used for General Shimming and Tool and Die Applications
  • Tensile Strength (PSI) 31,200 PSI
  • Rockwell Hardness 80-90B
  • Thickness Tolerance +/- 0.009
  • Package Quantity 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list