Skip Content
SHIM PLASTIC 0.010X10X20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIM PLASTIC 0.010X10X20IN

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE44245
  • Mfr. Model # 44245
  • UNSPSC # 30265902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Brown
  • Tensile Strength (PSI) 6600 psi
  • Temp. Range (F) -10 to 155 Degrees
  • Meets/Exceeds LP-535
  • Compress To 0.70%
  • Length Tolerance +/-0.0625"
  • Thickness Tolerance +/-0.0005"
  • Width Tolerance +/-0.0625"
  • Moisture Absorption 0.15%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list