SHIM LENGTHENING ID 0.352 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIM LENGTHENING ID 0.352 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9891-016
  • Mfr. Model # Z9891-016
  • UNSPSC # 31161810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stripper bolt shim washer - lengthening. Fits shoulder size 1/2 inch, fits thread size 3/8 inch, outside diameter 0.489 - 0.493 inch, inside diameter 0.352 - 0.363 inch and thickness 0.014 - 0.018 inch.

Technical Specs

  • Package Quantity 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list