SHIM KIT 5X5IN SS 20 EA OF 13 SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIM KIT 5X5IN SS 20 EA OF 13 SIZES

CUSTOM GASKETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMGDK20
  • Mfr. Model # DK20
  • UNSPSC # 31231403
  • CATALOGUE PAGE # 645
  • Shipping Weight 50.3 lbs

Product Details

Pre-cut shim stock set is made from the highest quality 304 stainless steel.el which resists rust and corrosion. Actual thickness is etched on every shim. Size is 5 inches x 5 inches and a replacement pack of 20 is available in all sizes.

Technical Specs

  • Application Used for General Shimming and Tool and Die Applications
  • Tensile Strength (PSI) 31,200 PSI
  • Rockwell Hardness 80-90B
  • Thickness Tolerance +/- 0.0001

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list