Skip Content
SHIM KIT 4X4IN SS 20 EA OF 13 SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIM KIT 4X4IN SS 20 EA OF 13 SIZES

CUSTOM GASKETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMGCK20
  • Mfr. Model # CK20
  • UNSPSC # 31231403
  • CATALOGUE PAGE # 645
  • Shipping Weight 40.6 lbs

Product Details

Pre-cut shim stock set is made from the highest quality 304 stainless steel.el which resists rust and corrosion. Actual thickness is etched on every shim. Size is 4 inches x 4 inches and a replacement pack of 20 is available in all sizes.

Technical Specs

  • Item Pre-Cut Shim Shim Kit
  • Application Used for General Shimming and Tool and Die Applications
  • Length 4"
  • Material Stainless Steel
  • Tensile Strength (PSI) 31,200 PSI
  • Type Economy
  • Width 4"
  • Thickness 0.001", 0.002", 0.003", 0.004", 0.005", 0.010", 0.015", 0.020", 0.025", 0.050", 0.075", 0.100", 0.125"
  • Rockwell Hardness 80-90B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list