Skip Content
SHIM BRASS 0.012 X 6PO X 100PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIM BRASS 0.012 X 6PO X 100PO

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE17445
  • Mfr. Model # 17445
  • UNSPSC # 31231401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Application General Maintenance Fields where Corrosion Problems Exist
  • Tensile Strength (PSI) 57,000
  • Rockwell Hardness 30T 56-68
  • Meets/Exceeds ASTM-B19, ASTM-B36, SAE-CA-260, CDA-260
  • Thickness Tolerance +/-0.0008"
  • Length Tolerance +3/-0.125"
  • Width Tolerance +/-0.008"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list