Skip Content
SHIM .020 YELLOW PLASTIC 10X20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIM .020 YELLOW PLASTIC 10X20IN

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE44260
  • Mfr. Model # 44260
  • UNSPSC # 30265902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Shim Stock
  • Colour Yellow
  • Length 20"
  • Material PVC
  • Temp. Range (F) -10 to 155 Degrees
  • Tensile Strength (PSI) 6600 psi
  • Size 10 x 20"
  • Type Sheet
  • Width 10"
  • Thickness (mm) 0.508mm
  • Thickness 0.0200"
  • Thickness (In.) 0.0200"
  • Meets/Exceeds LP-535
  • Compress To 0.70%
  • Length Tolerance +/-0.0625"
  • Width Tolerance +/-0.0625"
  • Thickness Tolerance +/-0.001"
  • Moisture Absorption 0.15%

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List