SHIELDING BAG,6",8",RECLOSEABLE,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHIELDING BAG,6",8",RECLOSEABLE,PK100

SCS

Web Price : $38.40 / PACKAGE

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20FW62
  • Mfr. Model # 30068
  • UNSPSC # 24141507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Silver
  • Item Static Shielding Bag
  • Width 6"
  • Length 8"
  • Thickness 3 mil
  • Standards ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD S11.4 Level 3
  • Open/Reclosable Reclosable
  • Bag Closure Type Zip Seal
  • Puncture Strength 12 lbs.
  • Coating Static Dissipative
  • FDA Compliant No
  • Seal Strength 10 lbs.
  • Discharge Shielding Energy Test 10 nJ
  • Heat Seal Recommended Temperature 300 Degrees F - 375 Degrees F
  • Exterior Surface Resistance 100,000,000,000 Ohms
  • Metal-In/Metal-Out Metal Interior
  • Bag Package Configuration Flat Pack
  • Interior Surface Resistance 10,000 - 100,000,000,000 Ohms
  • Bag Material Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET)
  • Bag Item Static Shielding Bag

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list