SHIELDED TRANSITION COUPLING,1-1/2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIELDED TRANSITION COUPLING,1-1/2X

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDD4
  • Mfr. Model # 3HDD4
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • Item Shielded Transition Coupling
  • Inside Dia. 1.46 x 1.99"
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Standards ASTM Certified
  • Pipe Fitting Material 300 Stainless Steel, Neoprene
  • Fitting Length 2.13"
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 2" x 1-1/2"
  • Max. Temp. 180 Degrees F
  • Fittings Sub-Category Couplers
  • Max. Pressure 4.3 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list