Skip Content
SHIELDED TRANSITION COUP.,1-1/2X1-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIELDED TRANSITION COUP.,1-1/2X1-1

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDE1
  • Mfr. Model # 3HDE1
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Inside Dia. 1.972 x 1.125"
  • Item Shielded Transition Coupling
  • Standards ASTM Certified
  • Pipe Fitting Material 300 Stainless Steel, Neoprene
  • Specific Fitting Shape Coupling
  • Fitting Length 1.41"
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
  • Basic Fitting Material Metal
  • Max. Temp. 180 Degrees F
  • Fittings Sub-Category Couplers
  • Max. Pressure 4.3 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list