Skip Content
SHIELDED COUPLING,INSIDE DIA 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIELDED COUPLING,INSIDE DIA 1 1/2

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZJ83
  • Mfr. Model # 2ZJ83
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Shielded Coupling
  • Band Material 300 Stainless Steel
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Inside Dia. 2.01"
  • Standards ASTM Certified
  • Specific Fitting Shape Coupling
  • Pipe Fitting Material 300 Stainless Steel, Neoprene
  • Basic Fitting Shape Coupling
  • Fitting Length 2.13"
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/2"
  • Max. Temp. 180 Degrees F
  • Max. Pressure 4.3 PSI
  • Fittings Sub-Category Couplers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list