Skip Content
SHIELDED COUPLING,ID 6.624 X 6.25 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIELDED COUPLING,ID 6.624 X 6.25 I

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDD7
  • Mfr. Model # 3HDD7
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • Inside Dia. 6.624 x 6.25"
  • Item Shielded Coupling
  • Standards ASTM Certified
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Pipe Fitting Material 300 Stainless Steel, Neoprene
  • Fitting Length 3"
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 6"
  • Max. Temp. 180 Degrees F
  • Max. Pressure 4.3 PSI
  • Fittings Sub-Category Couplers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list