Skip Content
SHIELD MANHOLE PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIELD MANHOLE PLASTIC

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9401-12
  • Mfr. Model # 9401-12
  • UNSPSC # 46161715
  • CATALOGUE PAGE # 2569
  • Shipping Weight 15.0 lbs

Product Details

High impact polymer manhole shield constructed of rugged, lightweight Polyethylene with bright yellow material. Designed with 4-outrigger support gussets that stabilize the shield and is 12 inches tall to keep water and mud out of manhole.

Technical Specs

  • For Use With Mfr. No. 9401
  • Colour Yellow
  • Item Manhole Shield
  • Material Polyethylene
  • Diameter 32"
  • Overall Height 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list