SHIELD DEFLECTOR, XT30/C, XT40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIELD DEFLECTOR, XT30/C, XT40

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW249-933
  • Mfr. Model # 249-933
  • UNSPSC # 23171510
  • CATALOGUE PAGE # 740
  • Shipping Weight 0.03 lbs

Product Details

XT30 is a hand held plasma torch originally supplied with the Spectrum 375 X-Treme model 907-529. Shield, deflector.

Technical Specs

  • Item Shield Deflector
  • For Use With XT30/40/60 Torch
  • Application Plasma Cutting
  • Package Quantity 1
  • Characteristics 30 A/40 A/60 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list