Skip Content
Discontinued with Replacement
SHERPA LINED HOODED DUCK SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHERPA LINED HOODED DUCK SHIRT

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI6U3XL-BRN
  • Mfr. Model # I6U3XL-BRN
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs
Suggested Replacement Product
SHERPA LINED HOODED DUCK SHIRT

Price: NA

Product Details

Sherpa lined fooler front duck shirt. Fabric: 8 oz 100% cotton. Lining: Sherpa pile lined. Sleeve Lining: Quilted polyester. Snap front with zipper closure. Poly/cotton jersey hood and fooler front. 2 chest pockets with flap and snap closure. 2 lower on-seam pockets. Inside pocket and cell pocket.

Technical Specs

  • Colour Brown
  • Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list