Skip Content
SHERPA LINED HOODED DUCK SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHERPA LINED HOODED DUCK SHIRT

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI6U3LGE-BLK
  • Mfr. Model # I6U3LGE-BLK
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Sherpa lined fooler front hooded duck shirt. Fabric: 8 oz. 100% cotton Tough Duck(TM). Lining: Sherpa pile lined. Sleeve lining: quilted polyester insulation for ease of entry. Snap front with zipper closure. Poly/cotton jersey hood and fooler front. 2 chest pockets with flaps and snap closure. 2 lower on-seam pockets. Inside pocket and cell pocket. Hood included.

Technical Specs

  • Size Large
  • Colour Black
  • Fabric Weight 10 oz.
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list