SHERPA LINED FOOLER FRNT DUCK SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHERPA LINED FOOLER FRNT DUCK SHIRT

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI6U3SM-BRN
  • Mfr. Model # I6U3SM-BRN
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Sherpa lined fooler front duck shirt. Fabric: 8 oz 100% cotton. Lining: Sherpa pile lined. Sleeve Lining: Quilted polyester. Snap front with zipper closure. Poly/cotton jersey hood and fooler front. 2 chest pockets with flap and snap closure. 2 lower on-seam pockets. Inside pocket and cell pocket.

Technical Specs

  • Colour Brown
  • Size Small
  • Fabric Weight 10 oz.
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list