Skip Content
SHELVING WITH BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING WITH BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS130Y
  • Mfr. Model # APRS130Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2005
  • Shipping Weight 124.0 lbs

Product Details

Pick Rack - Storage system, single sided pick rack 12 inch depth x 36 inch width x 60 inch height, model 30130, 400 pound capacity, 40 bins, dimensions are 11-5/8 inch length x 6-5/8 inch width x 4 inch height.

Technical Specs

  • Colour Gray/Yellow
  • Item Single-sided Pick Rack, 40 Bins
  • Bin Color Gray/Yellow
  • Load Capacity 400 lbs.
  • Bin Depth 11-5/8"
  • Includes (40) 30130 Shelf Bins
  • Bin Height 4"
  • Bin Width 6-5/8"
  • Shelf Width 36"
  • Total Number of Bins 40
  • Finish Powder Coat
  • Overall Depth 12"
  • Material 16 ga. Steel Rack/Plastic Bins
  • Bin Type Shelf Bins
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Shelf Depth 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list