Skip Content
SHELVING WITH BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING WITH BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS120Y
  • Mfr. Model # APRS120Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2005
  • Shipping Weight 124.0 lbs

Product Details

Storage system, single sided pick rack 24 inch depth x 36 inch width x 60 inch height, model 30120, 400 pound capacity, 64 bins, dimensions are 11-5/8 inch length x 4-1/8 inch width x 4 inch height.

Technical Specs

  • Item Single-sided Pick Rack, 64 Bins
  • Colour Yellow
  • Includes (64) 30120 Shelf Bins
  • Load Capacity 400 lbs.
  • Bin Color Yellow
  • Bin Depth 11-5/8"
  • Bin Height 4"
  • Bin Width 4-1/8"
  • Shelf Width 36"
  • Total Number of Bins 64
  • Finish Powder Coat
  • Material 16 ga. Steel Rack/Plastic Bins
  • Overall Height 60-1/4"
  • Bin Type Shelf Bins
  • Overall Depth 12"
  • Overall Width 36-3/4"
  • Shelf Depth 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list