Skip Content
SHELVING WITH BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING WITH BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS110Y
  • Mfr. Model # APRS110Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2005
  • Shipping Weight 124.0 lbs

Product Details

Storage system, single sided pick rack 24 inch depth x 36 inch width x 60 inch height, model 30110, 400 pound capacity, 96 bins, dimensions are 11-5/8 inch length x 2-3/4 inch width x 4 inch height.

Technical Specs

  • Colour Gray/Yellow
  • Includes (96) 30110 Shelf Bins
  • Item Single-sided Pick Rack, 96 Bins
  • Bin Depth 11-5/8"
  • Bin Width 2-3/4"
  • Load Capacity 400 lbs.
  • Bin Height 4"
  • Bin Color Gray/Yellow
  • Total Number of Bins 96
  • Shelf Width 36"
  • Finish Powder Coat
  • Material 16 ga. Steel Rack/Plastic Bins
  • Overall Depth 12"
  • Bin Type Shelf Bins
  • Overall Height 60-1/4"
  • Overall Width 36-3/4"
  • Shelf Depth 12"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List