Discontinued with Replacement
SHELVING WITH BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHELVING WITH BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRD170Y
  • Mfr. Model # APRD170Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2005
  • Shipping Weight 251.0 lbs
Suggested Replacement Product
SHELVING WITH BINS

Your Price: NA

Product Details

Storage system, double sided pick rack 24 inch depth x 36 inch width x 60 inch height, 800 pound capacity, model number 30170, 48 bins, dimensions are 11-5/8 inch long x 11-1/8 inch wide x 4 inch high.

Technical Specs

  • Item Double-sided Pick Rack, 48 Bins
  • Colour Gray/Yellow
  • Includes (48) 30170 Shelf Bins
  • Load Capacity 800 lbs.
  • Bin Color Gray/Yellow
  • Bin Height 4"
  • Bin Width 11-1/8"
  • Bin Depth 11-5/8"
  • Total Number of Bins 48
  • Shelf Width 36"
  • Finish Powder Coat
  • Overall Depth 24"
  • Material 16 ga. Steel Rack/Plastic Bins
  • Bin Type Shelf Bins
  • Overall Height 60-1/4"
  • Overall Width 36-3/4"
  • Capacity per Shelf 100 lb.
  • Shelf Depth 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list