Skip Content
SHELVING WITH BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING WITH BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRD130Y
  • Mfr. Model # APRD130Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2005
  • Shipping Weight 251.0 lbs

Product Details

Storage system, double sided pick rack 24 inch depth x 36 inch width x 60 inch height, 800 pound capacity, model number 30130, 80 bins, dimensions are 11-5/8 inch long x 6-5/8 inch wide x 4 inch high.

Technical Specs

  • Includes (80) 30130 Shelf Bins
  • Colour Gray/Yellow
  • Load Capacity 800 lbs.
  • Bin Color Gray/Yellow
  • Item Double-sided Pick Rack, 80 Bins
  • Bin Depth 11-5/8"
  • Bin Height 4"
  • Bin Width 6-5/8"
  • Total Number of Bins 80
  • Shelf Width 36"
  • Finish Powder Coat
  • Material 16 ga. Steel Rack/Plastic Bins
  • Overall Depth 24"
  • Bin Type Shelf Bins
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Shelf Depth 24"
  • Capacity per Shelf 100 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list