Skip Content
SHELVING WITH BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING WITH BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRBENCH150
  • Mfr. Model # APRBENCH150
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2005
  • Shipping Weight 43.0 lbs

Product Details

Storage system, single sided bench pick rack 12 inch depth x 36 inch width x 21 inch height, model number 30150, 12 bins, dimensions are 8-3/8 inch long x 4-1/8 inch wide x 4 inch high.

Technical Specs

  • Colour Yellow
  • Includes (12) 30110 Shelf Bins
  • Item Single-sided Bench Pick Rack, 12 Bins
  • Bin Color Yellow
  • Load Capacity 150 lbs.
  • Bin Height 4"
  • Bin Depth 11-5/8"
  • Bin Width 8-3/8"
  • Total Number of Bins 12
  • Shelf Width 36"
  • Finish Powder Coat
  • Overall Depth 12"
  • Material 16 ga. Steel Rack/Plastic Bins
  • Bin Type Shelf Bins
  • Overall Height 25"
  • Overall Width 36-3/4"
  • Capacity per Shelf 250 lbs.
  • Shelf Depth 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list