Skip Content
SHELVING WITH BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING WITH BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRBENCH120
  • Mfr. Model # APRBENCH120
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2005
  • Shipping Weight 55.0 lbs

Product Details

Storage system, single sided bench pick rack 12 inch depth x 36 inch width x 21 inch height, model number 30120, 24 bins, dimensions are 11-5/8 inch long x 4-1/8 inch wide x 4 inch high.

Technical Specs

  • Colour Yellow
  • Includes (24) 30110 Shelf Bins
  • Item Single-sided Bench Pick Rack, 24 Bins
  • Load Capacity 150 lbs.
  • Bin Color Yellow
  • Bin Depth 11-5/8"
  • Bin Height 4"
  • Bin Width 4-1/8"
  • Total Number of Bins 24
  • Shelf Width 36"
  • Finish Powder Coat
  • Material 16 ga. Steel Rack/Plastic Bins
  • Bin Type Shelf Bins
  • Overall Width 36-3/4"
  • Overall Depth 12"
  • Overall Height 25"
  • Shelf Depth 12"
  • Capacity per Shelf 250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list