Skip Content
SHELVING WELDED FRAME IN-LINE 52X52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING WELDED FRAME IN-LINE 52X52

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSINDS2702
  • Mfr. Model # INDS2702
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2049
  • Shipping Weight 210.0 lbs

Product Details

Heavy-duty welded steel frame construction for maximum strength and durability. Includes five steel shelves with capacities up to 550 lbs. each on evenly distributed loads. Shelves assemble quickly without the use of tools, nuts or bolts and adjust easily

Technical Specs

  • Finish Paint
  • Colour Gray
  • Depth 52"
  • Height 78"
  • Item Starter
  • Material Steel
  • Number of Shelves 0
  • Width 52"
  • Beam Capacity 5,500 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 550 lb.
  • Shelf Style Double Straight
  • Decking Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list