SHELVING WELDED FRAME IN-LINE 50X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELVING WELDED FRAME IN-LINE 50X50

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSINDSTA2705
  • Mfr. Model # INDSTA2705
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2049
  • Shipping Weight 358.0 lbs

Product Details

Heavy-duty welded steel frame construction for maximum strength and durability. Includes five steel shelves with capacities up to 550 lbs. each on evenly distributed loads. Shelves assemble quickly without the use of tools, nuts or bolts and adjust easily

Technical Specs

  • Colour Gray
  • Depth 50"
  • Finish Paint
  • Item Add-On
  • Height 78"
  • Material Steel
  • Number of Shelves 0
  • Width 50"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 550 lb.
  • Shelf Configuration Double Straight Tilt
  • Beam Capacity 5,500 lbs.
  • Decking Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list