SHELVING W/BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHELVING W/BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS1879138Y
  • Mfr. Model # AS1879138Y
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Colour Steel
  • Includes 30138YELLO Bins
  • Item Bin Shelving
  • Material Steel Cabinet, Plastic Bins
  • Bin Color Yellow
  • Load Capacity 3,000 lbs.
  • Total Number of Bins 60
  • Overall Depth 18"
  • Overall Height 79"
  • Overall Width 36"
  • Bin Depth 17-7/8"
  • Bin Height 4"
  • Bin Width 6-5/8"
  • Shelf Capacity 500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list