Skip Content
SHELVING W/BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING W/BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS187913017
  • Mfr. Model # AS187913017
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Colour Blue
  • Item Bin Shelving
  • Includes (12) Bins
  • Material Steel
  • Finish Powder Coated
  • Bin Type StaknStore
  • Number of Shelves 0
  • Overall Depth 18"
  • Load Capacity 600 lb.
  • Overall Height 79"
  • Overall Width 42"
  • Shelf Width 42"
  • Bin Color Blue
  • Total Number of Bins 12
  • Capacity per Shelf 500 lb.
  • Shelf Depth 18"
  • Bin Height 12-7/16"
  • Bin Depth 15-1/4"
  • Bin Width 19-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list