SHELVING W/BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELVING W/BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS1279150Y
  • Mfr. Model # AS1279150Y
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Steel
  • Item Bin Shelving
  • Includes 30150YELLO Bins
  • Material Steel Cabinet, Plastic Bins
  • Load Capacity 3,000 lbs.
  • Total Number of Bins 48
  • Bin Color Yellow
  • Overall Depth 12"
  • Overall Height 79"
  • Overall Width 36"
  • Bin Depth 11-5/8"
  • Bin Width 8-3/8"
  • Bin Height 4"
  • Shelf Capacity 500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list