Skip Content
SHELVING UNIT BOLTLESS 96X36X84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING UNIT BOLTLESS 96X36X84

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSHCU963684
  • Mfr. Model # HCU963684
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 595.0 lbs

Technical Specs

  • Colour Gray
  • Depth 36"
  • Finish Powder Coated
  • Height 84"
  • Item Boltless Shelving Unit
  • Number of Shelves 0
  • Material 16 ga. Steel
  • Width 96"
  • Shelf Capacity 2600 lb.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Style Single Straight
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list