Skip Content
SHELVING UNIT BOLTLESS 48X24X96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING UNIT BOLTLESS 48X24X96

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSHCU482496
  • Mfr. Model # HCU482496
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 224.0 lbs

Technical Specs

  • Depth 24"
  • Height 96"
  • Colour Gray
  • Item Boltless Shelving Unit
  • Finish Powder Coated
  • Number of Shelves 0
  • Width 48"
  • Material 16 ga. Steel
  • Shelf Capacity 4000 lb.
  • Shelf Style Single Straight
  • Shelf Adjustments 1-1/2" Increments
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list