Skip Content
SHELVING UNIT 67INH 24INW 24IND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING UNIT 67INH 24INW 24IND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM36G524
  • Mfr. Model # 36G524
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs

Technical Specs

  • Colour Red
  • Finish Epoxy
  • Depth 24"
  • Height 67"
  • Includes (2) Brakes, (4) Swivel Casters, 3 in. Caster Diameter, 1-1/4" Caster Width, 800 lb. Load Capacity
  • Material Steel
  • Shelf Adjustments 1"
  • Width 24"
  • Item Shelving Unit
  • Number of Shelves 6
  • Shelving Style Open
  • Shelving Type Wheeled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list