Skip Content
SHELVING UNIT 5 SLELVES 72X24X96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELVING UNIT 5 SLELVES 72X24X96

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS1263
  • Mfr. Model # 1263
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2050
  • Shipping Weight 350.0 lbs

Product Details

High capacity reinforced shelving designed to hold the heaviest loads. Each shelf has an additional channel formed stiffener welded to the underside to prevent flexing under heavy load. Includes (5) 14 gauge, 2 inch deep channel formed shelves, adjustable

Technical Specs

  • Colour Gray
  • Depth 24''
  • Finish Powder Coated
  • Height 96"
  • Includes Hardware
  • Item Die Rack
  • Material Steel
  • Width 72"
  • Load Capacity 15,000 lbs.
  • Capacity per Shelf 3000 lb.
  • Adjustable Increments 1"
  • Decking Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list