Skip Content
SHELVING,STARTER,H74,W72,D24,GRN,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELVING,STARTER,H74,W72,D24,GRN,4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPT8
  • Mfr. Model # 5GPT8
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 112.42 lbs

Technical Specs

  • Colour Hunter Green
  • Depth 24"
  • Height 74"
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Number of Shelves 4
  • Item Wire Shelving Unit
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Shelf Capacity 600 lb.
  • Width 72"
  • Wire Shelving Finish Powder Coat
  • Wire Shelving Material Steel
  • Wire Shelving Type Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list